Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CENTURY ECM Direct Drive Blower Motor: 3 Speed, Open Air-Over, Cradle Base Mount, 1/10 HP, 120V AC

Item 
10C902
Mfr. Model 
CS89

Product Details

Catalog Page
N/A
Brand
CENTURY
Manufacturer Part Number
CS89
Motor Application
HVAC/R
Motor Sub Application
Room Air Conditioner
Phase
Single
Motor Design
ECM
HP
1/10
Nameplate RPM
1,100/900/700
No. of Speeds
3
Voltage
120V AC
Full Load Amps
1.06 A
Frame
42
Usable @ 208V
No
Usable @ 200V
No
Motor Thermal Protection
Auto
Hz
60 Hz
Motor Service Factor
1
Ins. Class
B
Motor Shaft Rotation
CWLE
Max. Ambient Temp.
40 °C
Duty Cycle
Continuous
Lead Length
54 in
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Cradle Base
Motor Mounting Position
All Angle
Number of Shafts
2
Motor Frame Material
Steel
Shaft Dia.
1/2 in
Shaft Length
9-5/16 in
Motor Bearings
Ball
Motor Shaft Design
Flat
Overall Length
22-3/8 in
Length Less Shaft
3-13/16 in
Body Dia.
5 in
Weight
11 lb
Bolt Circle Dia.
2-1/2 in
Plug Type
5-Wire; Standard
Standards
CSA; UL
Capacitor Required
No
Includes
Mounting Bracket
UNSPSC
26101603
Country of Origin
USA (subject to change)
Product Description

Electronically commutated (EC) direct drive blower HVAC AC motors have a built-in microprocessor controller that allows users to control the motor speed. They are more energy efficient than general purpose AC motors and can replace direct-drive motors in fans and blowers.