Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CENTURY

1/10 HP Direct Drive Blower Motor, Shaded Pole, 1050 Nameplate RPM, 115/208-230 Voltage, Frame 42Y

  • Item# 4UU76
  • Mfr. Model# RF6403
  • Catalog Page# 58
  • UNSPSC# 26101602
1/10 HP Direct Drive Blower Motor, Shaded Pole, 1050 Nameplate RPM, 115/208-230 Voltage, Frame 42Y close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $227.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This motor is suitable for unit heaters, condensers, furnace blowers, air circulators, fans, and a wide range of other shaft-mounted fan and blower equipment.

View More

Technical Specs

  • Item Direct Drive Blower Motor
  • Motor Application HVAC/R
  • Motor Sub Application Direct Dr Fan/Blower
  • Motor Design Shaded Pole
  • Motor Enclosure Design Open Air-Over
  • HP 1/10
  • Nameplate RPM 1050
  • Voltage 115/208-230
  • Full Load Amps 4.0/2.0-2.0
  • Hz 60/50
  • Phase 1
  • Frame 42Y
  • Motor Service Factor 1.00
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class A
  • Duty Continuous
  • No. of Speeds 1
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Bearings Sleeve
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWLE
  • Body Dia. 5"
  • Length Less Shaft 4-15/16"
  • Shaft Dia. 3/8"
  • Shaft Length 2-1/4"
  • Capacitor Required No
  • Resilient Ring Dia. 2-1/4"
  • Ring to Ring Center 4-9/16"
  • Mounting Stud Location Shaft End
  • Mounting Stud Pattern 2-1/2" x 2-1/2"
  • Stud Size #10-32 x 1-3/16"
  • Bolt Circle Dia. 3-1/2"
  • RPM Range 1001-1100
  • Standards CSA Certified
  • Application Room Air Conditioners, Unit Heaters, Condensers, Furnace Blowers, A Wide Range of Other Shaft Mounted Fan and Blower Equipment
  • Includes Mounting Rings
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by This is a replacement motor for a updraft building exhaust system. Motor is realiable when the attached hardware such as a squirrel cage is balanced. My recomendation when changing out a exhaust system, is to replace the squirrel cage and motor as a matched set. I would like to see if this motor is available with a ball bearing set vice a ceramic sleeve. October 2, 2012
  • 2016-08-24 T04:46:28.357-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4UU76, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.