Skip Content

 

3-Phase Condenser Fan Motors

2 products found with these common attributes:
  • Brand CENTURY
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • No. of Speeds 1
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Shaft Dia. 5/8"
  • Motor Thermal Protection Auto
  • Nameplate RPM 1140
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Voltage Compatibility 208208-230/460220/460230230/460240460
Narrow your results by
HP
Please Select
Voltage
Please Select
Frame
Please Select
Motor Mounting Type
Please Select
Motor Mounting Position
Please Select
Shaft Length
Please Select
Max. Ambient Temp.
Please Select
Voltage Compatibility
Please Select

Shop Items By

Clearance Items
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
HP
Voltage
Frame
Motor Mounting Type
Motor Mounting Position
Shaft Length
Max. Ambient Temp.
Voltage Compatibility
Price
Qty
Please use Qty box to add item(s) to cart.
1-1/2 HP Condenser Fan Motor,3-Phase,1140 Nameplate RPM,200-230/460 Voltage,Frame 56Y
H767
1-1/2
200-230/460
56Y
Stud
Vertical Shaft Up
6"
60 Degrees C
200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460

$305.50 / each

Enter location to check availability
Catalog Page #  54 

Web Price $305.50 / each

Technical Specs

  • Motor Design 3-Phase
  • Phase 3
  • HP 1-1/2
  • RPM Range 1101-1200
  • No. of Speeds 1
  • Voltage 200-230/460
  • Motor Shaft Rotation CW/CCW
  • Frame 56Y
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Type Stud
  • Motor Mounting Position Vertical Shaft Up
  • Shaft Dia. 5/8"
  • Shaft Length 6"
  • Motor Thermal Protection Auto
  • Max. Ambient Temp. 60 Degrees C
  • Nameplate RPM 1140
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Voltage Compatibility 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460
  • Voltage Compatibility 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460
2 HP Condenser Fan Motor,3-Phase,1140 Nameplate RPM,208-230/460 Voltage,Frame 56HZ
H1052A
2
208-230/460
56HZ
Rigid Base
Horizontal or Vertical Shaft Up
6-1/16"
70 Degrees C
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$326.50 / each

Enter location to check availability
Catalog Page #  54 

Web Price $326.50 / each

Technical Specs

  • Motor Design 3-Phase
  • Phase 3
  • HP 2
  • RPM Range 1101-1200
  • No. of Speeds 1
  • Voltage 208-230/460
  • Motor Shaft Rotation CW/CCW
  • Frame 56HZ
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal or Vertical Shaft Up
  • Shaft Dia. 5/8"
  • Shaft Length 6-1/16"
  • Motor Thermal Protection Auto
  • Max. Ambient Temp. 70 Degrees C
  • Nameplate RPM 1140
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More