Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CENTURY

1/3 to 1/6 HP Condenser Fan Motor, Permanent Split Capacitor, 825 Nameplate RPM, 208-230 Voltage, Frame

  • Item# 6TWK4
  • Mfr. Model# FE6001F
  • Catalog Page# 63
  • UNSPSC# 26101602
1/3 to 1/6 HP Condenser Fan Motor,Permanent Split Capacitor,825 Nameplate RPM,208-230 Voltage,Frame close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $130.15 / each

Price $137.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with reversing lug, predrilled holes in shell for Rheem mounting, and in endshield for Rheem and Trane mounting. Use in residential and light commercial air conditioning and refrigeration condensing units.

View More

Technical Specs

  • Item Condenser Fan Motor
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1/3 to 1/6
  • No. of Speeds 2
  • Nameplate RPM 825
  • Frame 48Y
  • Voltage 208-230
  • Hz 60
  • Phase 1
  • Full Load Amps 1.9
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Ins. Class F
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Max. Ambient Temp. 70 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Overall Length 11-3/4"
  • Length Less Shaft 5-1/4"
  • Shaft Dia. 1/2"
  • Shaft Length 6-1/2"
  • Body Dia. 5-5/8"
  • Bolt Circle Dia. 5-1/8"
  • Stud Quantity 4
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Stud Size 8-32
  • Lead Length 48"
  • Motor Shaft Design Flat
  • Motor Mounting Position All Angle
  • Features Energy Efficient, Auto Protector, Extended Through Bolts
  • Duty Continuous
  • Capacitor Required Included
  • Application Replaces Emerson, Fasco, Genteq and Marathon Motors in Residential and Light Commercial Air Conditioning and Refrigeration Condensing Units
  • RPM Range 0-1000
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by This fan will fit almost any condenser application, I keep this motor and the 1075 rpm model on my truck at all time. The 825 rpm will work on most Trane units. October 7, 2013
Rated 4 out of 5 by This is a multi-fit fan...The only change I made was to cut 3" of the shaft length... I capped off the unused leads and hooked up the included capacitor, ran just fine...a great value June 20, 2013
  • 2016-07-23 T02:30:02.386-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6TWK4, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.