Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CENTURY

1/8 to 1/12 HP Condenser Fan Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 208-230 Voltage, Fram

  • Item# 3RCR6
  • Mfr. Model# 9722
  • Catalog Page# 63
  • UNSPSC# 26101602
1/8 to 1/12 HP Condenser Fan Motor,Permanent Split Capacitor,1075 Nameplate RPM,208-230 Voltage,Fram close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $130.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.75 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multi-Mount and Multi-HP PSC Condenser Fan Motors
• NEMA frame: 42 (5" body dia.) Enclosure: totally enclosed air-over Mounting: stud/band/hole Service factor: 1.0 Insulation: Class B Max. ambient: 60°C Thermal protection: auto Duty: continuous air-over Bearings: ball
Motors replace 4.33", 4.42", and 4.62" mounting bolt circle without having to change capacitors or follow complicated wiring diagrams. Energy-efficient PSC design with high-efficiency rating ensures performance in elevated temperatures.
UL Recognized and CSA Certified.

View More

Technical Specs

  • Item Condenser Fan Motor
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1/8 to 1/12
  • No. of Speeds 1
  • Nameplate RPM 1075
  • Frame 42
  • Voltage 208-230
  • Hz 60
  • Phase 1
  • Full Load Amps 0.90
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Max. Ambient Temp. 60 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Overall Length 7"
  • Length Less Shaft 4"
  • Shaft Dia. 1/2"
  • Shaft Length 2-3/4"
  • Body Dia. 5"
  • Stud Quantity 4
  • Stud Size 8-32
  • Lead Length 36 to 39"
  • Motor Shaft Design Flat
  • Motor Mounting Position All Angle
  • Features Multi Mounting System, Reversing Plug, Shaft Slinger, All Angle Mount, Extra Mounting Studs, Nuts, Drain Plugs
  • Duty Continuous
  • Capacitor Required 2MDV4
  • RPM Range 1001-1100
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 3.5 out of 5 by 2reviewers.
Rated 3 out of 5 by This motor was recommended to replace A.O.Smith F42B53A48 but it required re-using old adapter bracket for F42 mounting, drilling two extra holes in adapter bracket, and splicing four wires to old plug-in harness to use it. Also, it had to be reversed (super easy, just rotate reversing connection and reconnect it). OEV1006 motor off internet would have been much easier to replace my A/C condensor fan motor. May 28, 2015
Rated 4 out of 5 by Fit as should, instruction clearly written, great buy July 18, 2012
  • 2016-07-23 T02:22:50.856-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3RCR6, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.