Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CENTURY

1-1/2 HP Condenser Fan Motor, 3-Phase, 850 Nameplate RPM, 208-230/460 Voltage, Frame 56HZ

  • Item# 30C525
  • Mfr. Model# H1054RB
  • Catalog Page# 66
  • UNSPSC# 26101612
1-1/2 HP Condenser Fan Motor,3-Phase,850 Nameplate RPM,208-230/460 Voltage,Frame 56HZ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $679.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 47.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Replaces OEM motors in commercial condenser fan applications. Energy-efficient design ensures performance in elevated temperatures. 56H rigid base is easy to remove and provides mounting flexibility.

View More

Technical Specs

  • Item Condenser Fan Motor
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Design 3-Phase
  • Motor Enclosure Design Open Air-Over
  • HP 1-1/2
  • No. of Speeds 1
  • Nameplate RPM 850
  • Frame 56HZ
  • Voltage 208-230/460
  • Hz 60
  • Phase 3
  • Full Load Amps 7.2-6.7/3.6
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection Auto
  • Ins. Class F
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Max. Ambient Temp. 70 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Overall Length 18-3/4"
  • Length Less Shaft 12-3/4"
  • Shaft Dia. 5/8"
  • Shaft Length 6"
  • Body Dia. 6-1/2"
  • Bolt Circle Dia. 5-7/8"
  • Stud Quantity 4
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Stud Size 10-32
  • Motor Shaft Design Keyed with Single Flat
  • Motor Mounting Position Horizontal or Vertical Shaft Up
  • Features Quick Connect Terminal Board, Slinger On Shaft
  • Duty Continuous
  • Application Condenser Fan
  • RPM Range 0-1000
  • Standards UL Recognized (E44549), CSA Certified (LR4642)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.