Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CENTURY

1/4 HP Belt Drive Motor, Split-Phase, 1725 Nameplate RPM, 115 Voltage, Frame 48Z

  • Item# 4UE77
  • Mfr. Model# OB2024
  • Catalog Page# 74
  • UNSPSC# 26101602
1/4 HP Belt Drive Motor, Split-Phase, 1725 Nameplate RPM, 115 Voltage, Frame 48Z close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $118.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-efficiency motor features extended studs for mounting fan guard on shaft endshield For use in exhaust fans, air circulators, and other air-over fan applications.

View More

Technical Specs

  • Item Belt Drive Motor
  • Motor Application HVAC/R
  • Motor Sub Application Belt Dr Fan/Blower
  • Motor Design Split-Phase
  • HP 1/4
  • No. of Speeds 1
  • Nameplate RPM 1725
  • Voltage 115
  • Frame 48Z
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Type Rigid Base
  • Hz 60
  • Full Load Amps 5.4
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 1/2"
  • Shaft Length 2-1/4"
  • Length Less Shaft 7-3/4"
  • Overall Length 10"
  • Body Dia. 5-5/8"
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Nominal Efficiency 48.0%
  • Duty Continuous
  • RPM Range 1701-1800
  • Phase 1
  • Standards CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.