Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
CENTURY

3 HP Belt Drive Motor, 3-Phase, 1725 Nameplate RPM, 200-230/460 Voltage, Frame 56HZ

  • Item# 10K089
  • Mfr. Model# H887L
  • Catalog Page# 75
  • UNSPSC# 26101612
3 HP Belt Drive Motor, 3-Phase, 1725 Nameplate RPM, 200-230/460 Voltage, Frame 56HZ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $460.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 43.28 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use with pumps, industrial fans, blowers, and exhaust fans.

View More

Technical Specs

  • Item Belt Drive Motor
  • Motor Application HVAC/R
  • Motor Sub Application Belt Dr Fan/Blower
  • Motor Design 3-Phase
  • HP 3
  • No. of Speeds 1
  • Nameplate RPM 1725
  • Voltage 200-230/460
  • Frame 56HZ
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Rigid Base
  • Hz 60
  • Full Load Amps 9.0-8.8/4.4
  • Motor Thermal Protection Auto
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Frame Material Rolled Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 7/8"
  • Shaft Length 2-5/16"
  • Length Less Shaft 12-1/4"
  • Overall Length 14-9/16"
  • Body Dia. 6-1/2"
  • Mounting Stud Pattern 5-13/16" x 5-13/16"
  • Nominal Efficiency 83.1%
  • Duty Continuous
  • RPM Range 1701-1800
  • Phase 3
  • Standards UL Recognized (E44549), CSA Certified (LR4642)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Exact fitment Motor is a good addition to the Compressor placed on March 24, 2012
  • 2015-09-08T19:49:09.513-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_10K089, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.