Skip Content

C3
CENTURY

7/8 HP Condenser Fan Motor,Permanent Split Capacitor,1075 Nameplate RPM,200-230/460 Voltage,Frame 48

  • Item # 3RCT3
  • My Part #
  • Mfr. Model # FC1086AF
  • Catalog Page # 53
  • UNSPSC # 26101602
7/8 HP Condenser Fan Motor,Permanent Split Capacitor,1075 Nameplate RPM,200-230/460 Voltage,Frame 48 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $347.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 26.98 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

OEM PSC Fan Canopy Condenser Fan Motors
• Frame: 48Y (5-5/8" body dia.) Enclosure: open air-over Mounting: band Service factor: 1.0 Insulation: Class F Max. ambient: 70°C Thermal protection: auto Bearings: ball Rotation: CW/CCW Speeds: 1 Duty: continuous air-over
Provide a high-ambient alternative to OEM motors in commercial condenser fan applications. Energy-efficient design with ultrahigh torque ensures performance in elevated temperatures. High-efficiency rating increases motor life. Vertical shaft-up only with reversible design supports application flexibility.
UL Recognized and CSA Certified.

View More

Technical Specs

  • Item Condenser Fan Motor
  • Motor Design Permanent Split Capacitor
  • Phase 1
  • HP 7/8
  • RPM Range 1001-1100
  • No. of Speeds 1
  • Voltage 200-230/460
  • Motor Shaft Rotation CW/CCW
  • Frame 48Y
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Type Band
  • Motor Mounting Position Vertical Shaft Up
  • Shaft Dia. 5/8"
  • Shaft Length 4-3/16"
  • Motor Thermal Protection Auto
  • Max. Ambient Temp. 70 Degrees C
  • Nameplate RPM 1075
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Hz 60
  • Full Load Amps 4.6/2.3
  • Ins. Class F
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Overall Length 14-1/4"
  • Length Less Shaft 10-1/16"
  • Body Dia. 5-5/8"
  • Lead Length 5 to 7"
  • Motor Shaft Design Keyed with Single Flat
  • Features Energy Efficient, Auto Protector, High Thrust Capacity, Reversible
  • Duty Continuous
  • Capacitor Required 2MDW2
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.