Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
CENTURY

3/4 HP Auger Drive Motor,3-Phase,1725 Nameplate RPM,208-230/460 Voltage,Frame 56N

  • Item # 40Z997
  • My Part #
  • Mfr. Model # C347
  • Catalog Page # N/A
  • UNSPSC # 26101602
3/4 HP Auger Drive Motor,3-Phase,1725 Nameplate RPM,208-230/460 Voltage,Frame 56N close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $346.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 25.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep your auger moving with this 3-phase motor. It features a totally enclosed, fan-cooled motor design to help keep the motor free of contamination. It employs a fan to blow outside over the motor to stay cool, rather than allowing outside air to freely circulate through the interior of the motor. It also features ball bearings and a rolled steel frame for durability and long service life.

View More

Technical Specs

  • Item - Farm Duty Motors Auger Drive Motor
  • Motor Application Farm Duty
  • Motor Sub Application Auger
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 3/4
  • Nameplate RPM 1725
  • Frame 56N
  • Motor Shaft Rotation CW/CCW
  • Voltage 208-230/460
  • Full Load Amps 2.4-2.4/1.2
  • Phase 3
  • Hz 60
  • Motor Mounting Type Face
  • Motor Mounting Position Horizontal
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Finish Black
  • Motor Thermal Protection Manual
  • Motor Service Factor 1.00
  • Max. Ambient Temperature 40 Degrees C
  • Shaft Dia. 1/2"
  • Shaft Length 1-3/4"
  • Motor Shaft Design Flat
  • Length Less Shaft 9-1/2"
  • Overall Length 11-1/4"
  • Ins. Class B
  • RPM Range 1701-1800
  • Duty Continuous
  • Nominal Efficiency 73%
  • Motor Efficiency Group Standard Efficient
  • Includes Conduit Box
  • Standards UL Recognized (E44549), CSA Certified (LR4642)
  • Item Auger Drive Motor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.