Skip Content

ST
CENTURY

2 HP Condenser Fan Motor,3-Phase,1140 Nameplate RPM,208-230/460 Voltage,Frame 56HZ

  • Item # 12J034
  • My Part #
  • Mfr. Model # H1052A
  • Catalog Page # 54
  • UNSPSC # 26101612
Condenser Fan Motor,2 HP,1140 rpm,60 Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $343.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 45.16 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Replaces OEM motors in commercial condenser fan applications. Energy-efficient design ensures performance in elevated temperatures. 56H rigid base is easy to remove and provides mounting flexibility.

View More

Technical Specs

  • Item Condenser Fan Motor
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Design 3-Phase
  • Motor Enclosure Design Open Air-Over
  • HP 2
  • No. of Speeds 1
  • Nameplate RPM 1140
  • Frame 56HZ
  • Voltage 208-230/460
  • Hz 60
  • Phase 3
  • Full Load Amps 7.4-7.0/3.7
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection Auto
  • Ins. Class F
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Max. Ambient Temp. 70 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Overall Length 18-11/16"
  • Length Less Shaft 12-5/8"
  • Shaft Dia. 5/8"
  • Shaft Length 6-1/16"
  • Body Dia. 6-1/2"
  • Bolt Circle Dia. 5-7/8"
  • Stud Quantity 4
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Stud Size 10-32
  • Nominal Efficiency 79.5%
  • Motor Shaft Design Keyed with Single Flat
  • Motor Mounting Position Horizontal or Vertical Shaft Up
  • Features Inverter Duty, Removable Rigid Base, Quick Disconnect Design
  • Duty Continuous
  • Application HVAC
  • RPM Range 1101-1200
  • Standards UL Recognized (E44549), CSA Certified (LR4642)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.