Skip Content

WV
CENTURY

1 HP Condenser Fan Motor,3-Phase,1140 Nameplate RPM,208-230/460 Voltage,Frame 56HZ

  • Item # 16A120
  • My Part #
  • Mfr. Model # H1050A
  • Catalog Page # 54
  • UNSPSC # 26101612
1 HP Condenser Fan Motor,3-Phase,1140 Nameplate RPM,208-230/460 Voltage,Frame 56HZ close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Replaces OEM motors in commercial condenser fan applications. Energy-efficient design ensures performance in elevated temperatures. 56H rigid base is easy to remove and provides mounting flexibility.

View More

Technical Specs

  • Item Condenser Fan Motor
  • Motor Design 3-Phase
  • Phase 3
  • HP 1
  • RPM Range 1101-1200
  • No. of Speeds 1
  • Voltage 208-230/460
  • Motor Shaft Rotation CW/CCW
  • Frame 56HZ
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal or Vertical Shaft Up
  • Shaft Dia. 5/8"
  • Shaft Length 6-1/16"
  • Motor Thermal Protection Auto
  • Max. Ambient Temp. 70 Degrees C
  • Nameplate RPM 1140
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Hz 60
  • Full Load Amps 4.4-4.0/2.2
  • Ins. Class F
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Overall Length 16-9/16"
  • Length Less Shaft 10-1/2"
  • Body Dia. 6-1/2"
  • Bolt Circle Dia. 5-7/8"
  • Stud Quantity 4
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Stud Size 10-32
  • Motor Shaft Design Keyed with Single Flat
  • Features Inverter Duty, Removable Rigid Base, Voltage Change Module, Large Water Slinger, Positioning Lugs for Easy Belly Band Mounting, Quick Connect Design
  • Duty Continuous
  • Application Condenser Fan Motor
  • Standards UL Recognized (E44549), CSA Certified (LR4642)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products