ST
CENTURY

1 HP Belt Drive Motor, Capacitor-Start, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 56

  • Item # 4LY91
  • My Part #
  • Mfr. Model # C692
  • Catalog Page # 63
  • UNSPSC # 26101602
1 HP Belt Drive Motor, Capacitor-Start, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 56 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $258.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 31.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use with belt-drive applications, including furnace blowers, exhaust fans, industrial blowers, and ventilators. For use in diminishing-torque air-moving applications such as belt- or direct-drive fans and blowers.

View More

Technical Specs

  • Item Belt Drive Motor
  • Motor Application HVAC/R
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design Capacitor-Start
  • HP 1
  • No. of Speeds 1
  • Nameplate RPM 1725
  • Voltage 115/208-230
  • Frame 56
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Hz 60
  • Full Load Amps 12.6/6.2-6.3
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Service Factor 1.25
  • Motor Bearings Sleeve
  • Motor Frame Material Rolled Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Length Less Shaft 9-9/16"
  • Overall Length 11-7/16"
  • Body Dia. 6-1/2"
  • Nominal Efficiency 69.0%
  • Duty Continuous
  • RPM Range 1701-1800
  • Phase 1
  • Standards UL Recognized, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.