Skip Content

DV
CENTURY

1 HP Auger Drive Motor,3-Phase,1725 Nameplate RPM,208-230/460 Voltage,Frame 56N

  • Item # 40Z998
  • My Part #
  • Mfr. Model # C348
  • Catalog Page # N/A
  • UNSPSC # 26101602
Auger Motor,1 HP,1725 RPM,3.1-3.0/1.5V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Farm Duty Motors

Product Details

Keep your auger moving with this 3-phase motor. It features a totally enclosed, fan-cooled motor design to help keep the motor free of contamination. It employs a fan to blow outside over the motor to stay cool, rather than allowing outside air to freely circulate through the interior of the motor. It also features ball bearings and a rolled steel frame for durability and long service life.

View More

Technical Specs

  • Item Auger Drive Motor
  • Motor Application Farm Duty
  • Motor Sub Application Auger
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 1
  • Nameplate RPM 1725
  • Frame 56N
  • Motor Shaft Rotation CW/CCW
  • Voltage 208-230/460
  • Full Load Amps 3.1-3.0/1.5
  • Phase 3
  • Hz 60
  • Motor Mounting Type Face
  • Motor Mounting Position Horizontal
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Finish Black
  • Motor Thermal Protection Manual
  • Motor Service Factor 1.00
  • Max. Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Shaft Length 2"
  • Motor Shaft Design Keyed
  • Length Less Shaft 10-1/8"
  • Overall Length 12-1/8"
  • Ins. Class B
  • RPM Range 1701-1800
  • Duty Continuous
  • Nominal Efficiency 74%
  • Motor Efficiency Group Standard Efficient
  • Includes Conduit Box
  • Standards UL Recognized (E44549), CSA Certified (LR4642)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products