C3
CENTURY

Condenser Fan Motor, Permanent Split Capacitor, Amana OEM Replacement Brand, 1- Phase, 1/6 HP

  • Item # 4UY84
  • My Part #
  • Mfr. Model # OAM1018
  • Catalog Page # 43
  • UNSPSC # 26101602
Condenser Fan Motor, Permanent Split Capacitor, Amana OEM Replacement Brand, 1- Phase, 1/6 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $147.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 12.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use as an OEM replacement for Addison brand fan and blower motors.

View More

Technical Specs

  • OEM Replacement Brand Amana
  • Item Condenser Fan Motor
  • Motor Design Permanent Split Capacitor
  • Phase 1
  • HP 1/6
  • RPM Range 0-1000
  • No. of Speeds 1
  • Voltage 208-230
  • Motor Shaft Rotation CWLE
  • Frame 48Y
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Shaft Dia. 1/2"
  • Shaft Length 2"
  • Number of Shafts 1
  • Motor Thermal Protection Auto
  • Nameplate RPM 825
  • Motor Application OEM Replacement
  • Voltage Compatibility 115/208-230,208-230,208-240
  • Full Load Amps 1.0-1.1
  • Hz 60
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Body Dia. 5-5/8"
  • Length Less Shaft 4-3/8"
  • Overall Length 6-3/8"
  • Bolt Circle Dia. 5-3/16"
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Capacitor Required 2MDV4
  • Replacement For K55BGW-6814
  • Application Amana
  • Standards UL Recognized, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.