ST
CENTURY

1/5 HP Direct Drive Blower Motor, Shaded Pole, 1050 Nameplate RPM, 115 Voltage, Frame 42Y

  • Item # 4UU89
  • My Part #
  • Mfr. Model # 9690
  • Catalog Page # 47
  • UNSPSC # 26101611
1/5 HP Direct Drive Blower Motor, Shaded Pole, 1050 Nameplate RPM, 115 Voltage, Frame 42Y close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Motors~HVAC Motors~Direct Drive Blower Motors

$102.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This motor is suitable for unit heaters, condensers, furnace blowers, air circulators, fans, and a wide range of other shaft-mounted fan and blower equipment.

View More

Technical Specs

  • Item Direct Drive Blower Motor
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Shaded Pole
  • Motor Enclosure Design Open Air-Over
  • HP 1/5
  • Nameplate RPM 1050
  • Voltage 115
  • Full Load Amps 6.7
  • Hz 60
  • Phase 1
  • Frame 42Y
  • Motor Service Factor 1.00
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class B
  • Duty Continuous
  • No. of Speeds 1
  • Motor Mounting Type Ring
  • Motor Mounting Position Horizontal
  • Motor Bearings Sleeve
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWLE
  • Body Dia. 5"
  • Length Less Shaft 4-15/16"
  • Shaft Dia. 1/2"
  • Shaft Length 3-1/4"
  • Motor Shaft Design Flat
  • Capacitor Required No
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 4-9/16"
  • Mounting Stud Location Shaft End
  • Mounting Stud Pattern 2-5/16" x 4"
  • Stud Size #8-32
  • Standards UL Recognized, CSA Certified
  • Application Blowers, Fans and Air Circulators
  • Includes Resilient Mounting Ring
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products