Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
CENTURY

Direct Drive Motor, Shaded Pole, Penn Ventilator OEM Replacement Brand, 1- Phase, 1/40 HP

  • Item # 4VA18
  • My Part #
  • Mfr. Model # OPV400206
  • Catalog Page # 43
  • UNSPSC # 26101602
Direct Drive Motor, Shaded Pole, Penn Ventilator OEM Replacement Brand, 1- Phase, 1/40 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $129.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use as an OEM replacement motor in Goodman brand fans and blowers.

View More

Technical Specs

  • OEM Replacement Brand Penn Ventilator
  • Item Direct Drive Motor
  • Motor Design Shaded Pole
  • Phase 1
  • HP 1/40
  • RPM Range 1001-1100
  • No. of Speeds 1
  • Voltage 115
  • Motor Shaft Rotation CCWLE
  • Frame 42Y
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Type Stud
  • Shaft Dia. 3/8"
  • Shaft Length 2-1/4"
  • Number of Shafts 1
  • Motor Thermal Protection Auto
  • Nameplate RPM 1050
  • Motor Application OEM Replacement
  • Motor Sub Application Direct Drive Fan/Blower
  • Voltage Compatibility 115,115/208-230,115/230,120,120/240
  • Full Load Amps 1.1
  • Hz 60
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Body Dia. 5"
  • Length Less Shaft 3"
  • Overall Length 5-1/4"
  • Bolt Circle Dia. 4-5/8"
  • Capacitor Required No
  • Replacement For DB3D041
  • Application Penn Vent
  • Standards UL Recognized, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.