Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
CENTURY

1/4 HP Room Air Conditioner Motor,Permanent Split Capacitor,1550 Nameplate RPM,208-230 Voltage,Frame

  • Item # 4UU63
  • My Part #
  • Mfr. Model # 9688
  • Catalog Page # 45
  • UNSPSC # 26101602
1/4 HP Room Air Conditioner Motor,Permanent Split Capacitor,1550 Nameplate RPM,208-230 Voltage,Frame close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $227.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 11.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For room air conditioners, evaporative coolers, remote fan coil units, and other shaft-mounted fan and blower applications. Capacitor No. 2MDV3 sold separately.

View More

Technical Specs

  • Item Room Air Conditioner Motor
  • Motor Design Permanent Split Capacitor
  • HP 1/4
  • RPM Range 1501-1600
  • No. of Speeds 3
  • Voltage 208-230
  • Motor Shaft Rotation CCWLE
  • Frame 48Y
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Type Stud
  • Shaft Dia. 1/2"
  • Shaft Length 7-1/2"
  • Motor Thermal Protection Auto
  • Nameplate RPM 1550
  • Phase 1
  • Motor Application HVAC/R
  • Motor Sub Application Room Air Conditioner
  • Motor Bearings Sleeve
  • Capacitor Required 2MDV3
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Service Factor 1.00
  • Duty Continuous
  • Hz 60/50
  • Full Load Amps 2.2
  • Max. Ambient Temp. 40 Degrees C
  • Body Dia. 5-5/8"
  • Length Less Shaft 5"
  • Motor Shaft Design Flat
  • Stud Size #8-32 x 1-5/8"
  • Resilient Ring Dia. 2-1/4"
  • Bolt Circle Dia. 5-3/16"
  • Lead Length 36"
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.