Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
CENTURY

1/4 HP Room Air Conditioner Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 208-230 Voltage, Frame

  • Item# 4MA57
  • Mfr. Model# RA1026
  • Catalog Page# 45
  • UNSPSC# 26101602
1/4 HP Room Air Conditioner Motor,Permanent Split Capacitor,1075 Nameplate RPM,208-230 Voltage,Frame close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $167.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For room air conditioners, evaporative coolers, remote fan coil units, and other shaft-mounted fan and blower applications. Capacitor No. 2MDV4 sold separately.

View More

Technical Specs

  • Item Room Air Conditioner Motor
  • Motor Application HVAC/R
  • Motor Sub Application Room Air Conditioner
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Open Air-Over
  • Duty Continuous
  • HP 1/4
  • Nameplate RPM 1075
  • Voltage 208-230
  • Frame 48Y
  • Motor Service Factor 1.00
  • Hz 60
  • Full Load Amps 1.5
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Max. Ambient Temp. 60 Degrees C
  • No. of Speeds 3
  • Motor Shaft Rotation CCWLE
  • Phase 1
  • Motor Mounting Type Stud
  • Motor Bearings Sleeve
  • Body Dia. 5-5/8"
  • Length Less Shaft 4-5/8"
  • Shaft Dia. 1/2"
  • Shaft Length 7-7/8" and 7-1/2"
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Stud Size #8-32 x 1-5/8"
  • Resilient Ring Dia. 2-1/4"
  • Bolt Circle Dia. 5-1/7"
  • Lead Length 36"
  • Includes Base
  • RPM Range 1001-1100
  • Capacitor Required 2MDV4
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


1/4 HP Room Air Conditioner Motor,Permanent Split Capacitor,1075 Nameplate RPM,208-230 Voltage,Frame is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from The motor was a perfect fit. Only time will tell how durable it is.
Date published: 2015-07-07
  • y_2017, m_3, d_23, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4MA57, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.