Skip Content

TP
CENTURY

1/4 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1625 Nameplate RPM, 230 Voltage

  • Item # 16A119
  • My Part #
  • Mfr. Model # OCP0250
  • Catalog Page # N/A
  • UNSPSC # 26101602
Motor,PSC,1/4 HP,1625 RPM,230V,42Y,OAO close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $220.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.95 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep HVAC/R fans moving with this direct drive blower motor. It features a permanent split capacitor motor, and open air-over motor enclosure design, allowing it to mount within the airflow of the fan to stay cool. Use in blowers, fans, and air circulators. Includes 2MFD/370V capacitor, and resilient base/rings.

View More

Technical Specs

  • Item Direct Drive Blower Motor
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Open Air-Over
  • HP 1/4
  • Nameplate RPM 1625
  • Voltage 230
  • Full Load Amps 1.5
  • Hz 60/50
  • Phase 1
  • Frame 42Y
  • Motor Service Factor 1.00
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class B
  • Duty Continuous
  • No. of Speeds 2
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position Horizontal
  • Motor Bearings Sleeve
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CWLE
  • Body Dia. 4-13/16"
  • Length Less Shaft 5"
  • Overall Length 7-7/16"
  • Shaft Dia. 1/2"
  • Shaft Length 2-1/2"
  • Motor Shaft Design Flat
  • Capacitor Required Included
  • Resilient Ring Dia. 2-3/16"
  • Ring to Ring Center 4-7/16"
  • RPM Range 1601-1700
  • Standards UL Recognized, CSA Certified
  • Application Blowers, Fans and Air Circulators
  • Manufacturers Warranty Length 1 yr.
  • Includes 2MFD/370V Capacitor, Resilient Base/Rings
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.