Skip Content
C3
CENTURY

1/2 HP Room Air Conditioner Motor,Permanent Split Capacitor,1075 Nameplate RPM,230 Voltage,Frame 48Y

  • Item # 4UU32
  • My Part #
  • Mfr. Model # DSB1056H
  • Catalog Page # 45
  • UNSPSC # 26101602
Room Air Cond Mtr,PSC,OAO,1075 RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $177.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 19.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For room air conditioners, evaporative coolers, remote fan coil units, and other shaft-mounted fan and blower applications. Capacitor included.

View More

Technical Specs

  • Item Room Air Conditioner Motor
  • Motor Application HVAC/R
  • Motor Sub Application Room Air Conditioner
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Open Air-Over
  • Duty Continuous
  • HP 1/2
  • Nameplate RPM 1075
  • Voltage 230
  • Frame 48Y
  • Motor Service Factor 1.00
  • Hz 60
  • Full Load Amps 4.0
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 2
  • Motor Shaft Rotation CCWLE
  • Phase 1
  • Motor Mounting Type Cradle Base
  • Motor Bearings Sleeve
  • Body Dia. 5-5/8"
  • Length Less Shaft 5-7/8"
  • Motor Shaft Design Flat
  • Shaft Dia. 1/2"
  • Shaft Length 7"
  • Ring to Ring Center 5-7/16"
  • Resilient Ring Dia. 2-1/2"
  • Lead Length 22"
  • RPM Range 1001-1100
  • Capacitor Required Included
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.