Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
CENTURY

1/2 HP Milk Pump Motor,Permanent Split Capacitor,3450 Nameplate RPM,208-230 Voltage,Frame 56HCZ

  • Item # 33L122
  • My Part #
  • Mfr. Model # B584
  • Catalog Page # N/A
  • UNSPSC # 26101602
1/2 HP Milk Pump Motor,Permanent Split Capacitor,3450 Nameplate RPM,208-230 Voltage,Frame 56HCZ close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $316.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 31.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ramp up your dairy production with this milk pump motor. It features a single-phase, permanent split capacitor motor design to provide high starting torque. It also features rolled steel construction for lower weight and excellent environmental durability. It includes a capacitor and double-shielded ball bearings, along with a stainless steel shaft. It can be mounted horizontally, or vertically, with the shaft facing down. Continuous-duty. The totally enclosed, nonventilated enclosure design helps prevent contamination by keeping the motor from dampness and airborne particles.

View More

Technical Specs

  • Item - Farm Duty Motors Milk Pump Motor
  • Motor Application Farm Duty
  • Motor Sub Application Milk Pump
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • HP 1/2
  • Nameplate RPM 3450
  • Frame 56HCZ
  • Motor Shaft Rotation CWLE
  • Voltage 208-230
  • Full Load Amps 2.8-2.7
  • Phase 1
  • Hz 60
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Bearings Ball
  • Motor Frame Material Stainless Steel
  • Finish Black
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.00
  • Max. Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Shaft Length 2-1/4"
  • Motor Shaft Design Threaded
  • Length Less Shaft 10-3/16"
  • Overall Length 12-7/16"
  • Ins. Class B
  • Capacitor Required Yes
  • RPM Range 3001-3600
  • Duty Continuous
  • Nominal Efficiency 74.7%
  • Motor Efficiency Group Standard Efficient
  • Includes Capacitor, Stainless Steel Shaft
  • Standards UL, CSA
  • Item Milk Pump Motor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.