ST
CENTURY

1/2 HP Belt Drive Motor, Split-Phase, 1140 Nameplate RPM, 115/230 Voltage, Frame 56

  • Item # 4UE95
  • My Part #
  • Mfr. Model # BF2056D
  • Catalog Page # 62
  • UNSPSC # 26101602
1/2 HP Belt Drive Motor, Split-Phase, 1140 Nameplate RPM, 115/230 Voltage, Frame 56 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $258.68 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for use in fans, blowers, whole-house fans, air circulators, and air coolers where a quiet running motor is required. Features quick-connect terminal board.

View More

Technical Specs

  • Item Belt Drive Motor
  • Motor Application HVAC/R
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design Split-Phase
  • HP 1/2
  • No. of Speeds 1
  • Nameplate RPM 1140
  • Voltage 115/230
  • Frame 56
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Hz 60
  • Full Load Amps 9.2/4.6
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Length Less Shaft 9-9/16"
  • Overall Length 11-7/16"
  • Body Dia. 6-1/2"
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 9-1/6"
  • Nominal Efficiency 64.0%
  • Duty Continuous
  • RPM Range 1101-1200
  • Phase 1
  • Standards UL Recognized, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.