Skip Content

C3
CENTURY

1/2, 1/7 HP Direct Drive Blower Motor, Split-Phase, 1725/1140 Nameplate RPM, 115 Voltage, Frame 56CZ

  • Item# 4MB78
  • Mfr. Model# F263
  • Catalog Page# 72
  • UNSPSC# 26101602
1/2, 1/7 HP Direct Drive Blower Motor, Split-Phase, 1725/1140 Nameplate RPM, 115 Voltage, Frame 56CZ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $451.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 28.7 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Direct Drive Blower Motor
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Split-Phase
  • Motor Enclosure Design Open Dripproof
  • HP 1/2, 1/7
  • Nameplate RPM 1725/1140
  • Voltage 115
  • Full Load Amps 6.8/3.8
  • Hz 60
  • Phase 1
  • Frame 56CZ
  • Motor Service Factor 1.25
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class B
  • Duty Continuous
  • No. of Speeds 2
  • Motor Mounting Type Face
  • Motor Mounting Position All Angle
  • Motor Bearings Ball
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Body Dia. 6-1/2"
  • Length Less Shaft 9-3/8"
  • Shaft Dia. 5/8"
  • Shaft Length 2-1/4"
  • Motor Shaft Design Keyed
  • Capacitor Required No
  • RPM Range 1701-1800
  • Standards UL Recognized, CSA Certified
  • Application C Face Vent, Designed for Use On Commercial and Industrial Ventilation Systems
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.