Skip Content

ST
CENTURY

1/15 HP Room Air Conditioner Motor,Shaded Pole,1050 Nameplate RPM,208-230 Voltage,Frame 42Y

  • Item # 4UU39
  • My Part #
  • Mfr. Model # 9670
  • Catalog Page # 44
  • UNSPSC # 26101602
Room Air Cond Mtr,Shad Pol,OAO,1050 RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $135.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shaded-Pole Dual-Shaft Motors
• Enclosure: open air-over Service factor: 1.0 Max. ambient: 40°C Thermal protection: auto Bearings: sleeve Duty: continuous air-over
For room air conditioners, evaporative coolers, remote fan coil units, and other shaft-mounted fan and blower applications.
UL Recognized and CSA Certified.

View More

Technical Specs

  • Item Room Air Conditioner Motor
  • Motor Design Shaded Pole
  • HP 1/15
  • RPM Range 1001-1100
  • No. of Speeds 3
  • Voltage 208-230
  • Motor Shaft Rotation CCWLE
  • Frame 42Y
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Type Stud
  • Shaft Dia. 1/2"
  • Shaft Length 10-1/2"
  • Motor Thermal Protection Auto
  • Nameplate RPM 1050
  • Phase 1
  • Motor Application HVAC/R
  • Motor Sub Application Room Air Conditioner
  • Voltage Compatibility 115/208-230,208-230,208-240
  • Motor Bearings Sleeve
  • Capacitor Required No
  • Ins. Class A
  • Mounting Stud Pattern 2-5/16" x 4"
  • Motor Service Factor 1.00
  • Duty Continuous
  • Hz 60/50
  • Full Load Amps 1.3
  • Max. Ambient Temp. 40 Degrees C
  • Body Dia. 5"
  • Length Less Shaft 3-3/4"
  • Motor Shaft Design Flat
  • Stud Size #8-32 x 1-1/2"
  • Ring to Ring Center 3-3/4 to 4-3/4"
  • Resilient Ring Dia. 2-1/4"
  • Bolt Circle Dia. 4-5/8"
  • Lead Length 52"
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.