Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
CENTRIPRO

Guide Rail System, For Use With 4NE75 to 4NE78,5NXU6 to 5NXU9,5NXV0 to 5NXV2,5NXX6 to 5NXX9

  • Item# 10J142
  • Mfr. Model# A10-30
  • Catalog Page# N/A
  • UNSPSC# 40151512
Guide Rail System, For Use With 4NE75 to 4NE78,5NXU6 to 5NXU9,5NXV0 to 5NXV2,5NXX6 to 5NXX9 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,610.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 170.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Guide Rail System
  • Length 15"
  • Height 38
  • Requires (2) 2" Guide Rails, SS Recommended. Lifting Chains and Bails Ordered Separately
  • Material Cast Iron
  • For Use With 4NE75 to 4NE78,5NXU6 to 5NXU9,5NXV0 to 5NXV2,5NXX6 to 5NXX9
  • Includes Base, Adapter, Bolts and Fittings and Upper Guide Rail Positioning Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.