Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
CENTRAL

Paper Water-Activated Packaging Tape, Water-Activated Adhesive, 6.30 mil Thick, 3" X 450 ft.

  • Item # 6MGM5
  • Mfr. Model # K7350
  • Catalog Page # N/A
  • UNSPSC # 31201517
Paper Water-Activated Packaging Tape, Water-Activated Adhesive, 6.30 mil Thick, 3" X 450 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Water-Activated Packaging Tape
  • Tape Application Machine
  • Tape Backing Material Paper
  • Tape Adhesive Water-Activated
  • Tape Thickness 6.30 mil
  • Tape Width 3"
  • Tape Length 450 ft.
  • Tape Shape Continuous Roll
  • Tape Color Natural
  • Min. Tape Performance Temp. Not Rated
  • Max. Tape Performance Temp. Not Rated
  • Tape Tensile Strength 74 lb./in.
  • Tape Adhesive Strength Not Rated
  • Tape Elongation 0%
  • Shear Strength Not Rated
  • Legend No Legend
  • Tape Paper Weight Not Rated
  • Series 250
  • Standards not rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.