Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
CENTRAL

125 yd. x 3" Fiberglass Reinforced Kraft Paper Carton Sealing Tape, Natural

  • Item# 6MGM3
  • Mfr. Model# K7300P568
  • Catalog Page# N/A
  • UNSPSC# 31201517
125 yd. x 3" Fiberglass Reinforced Kraft Paper Carton Sealing Tape, Natural close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Carton Sealing Tape
  • Material Fiberglass Reinforced Kraft Paper
  • Color Natural
  • Shape Continuous Roll
  • Width 3"
  • Length 125 yd.
  • Thickness 6.3 mil
  • Tensile Strength 75 lb./in.
  • Adhesive Polypropylene Based Co-Polymer
  • Performance Temp. 110 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.