Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
CENTRAL

375 ft. x 4" Kraft Paper Carton Sealing Tape, White

  • Item# 6MGL3
  • Mfr. Model# K2870
  • Catalog Page# N/A
  • UNSPSC# 31201517
375 ft. x 4" Kraft Paper Carton Sealing Tape, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Carton Sealing Tape
  • Material Kraft Paper
  • Color White
  • Shape Continuous Roll
  • Width 4"
  • Length 375 ft.
  • Thickness 7.8 mil
  • Tensile Strength 67 lb./in.
  • Adhesive Waxy Maize Starch Base
  • Performance Temp. 110 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.