Skip Content
C3
CENTOCO

Toilet Seat, Round, With Cover, 16-7/8" Bolt to Seat Front

  • Item # 4FTJ6
  • Mfr. Model # GR1200BP8-001
  • Catalog Page # 2808
  • UNSPSC # 30181512
Toilet Seat, Round, With Cover, 16-7/8" Bolt to Seat Front close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $80.28 / pkg. of 8
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 23.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Large, color-matched, molded-in bumpers and corrosion-free hardware. Withstands cleansers.

View More

Technical Specs

  • Item Toilet Seat
  • For Bowl Shape Round
  • Front Type Closed
  • With Cover / Without Cover With Cover
  • Material Toilet Seat
  • Bolt to Seat Front 16-7/8"
  • Hinge Material Nylon
  • Hinge Type Top-Mounted Hinge
  • Seat Height 1-7/8"
  • Width 14-1/8"
  • Color White
  • Features Integrally Molded Bumpers, Nylon Bolts and Poly Nuts Hinges
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.