Skip Content
DG
CENTAUR

Std Collet Set, ER20,15 Pcs.

  • Item # 2MAE5
  • Mfr. Model # 200-516
  • Catalog Page # 2384
  • UNSPSC # 27112808
Std Collet Set,ER20,15 Pcs. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Collet Sets

Product Details

High-grade, hardened, precision-ground spring steel construction extends product life. Wide clamping range for fewer changes, covering a continuous range of sizes. High accuracy for rigid clamping and extra concentricity. ER collets have 16 slots and are interchangeable with ESX type collets.

View More

Technical Specs

  • Item Standard Collet Set
  • Collet Series ER20
  • Size/Range 1/16 to 1/2
  • Capacity 1/16 to 1/2
  • Number of Pieces 15
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms