Skip Content
WG
CENTAUR

Standard Collet Set, RDA 200,21 Pcs

  • Item # 2PKA9
  • Mfr. Model # 200-021
  • Catalog Page # N/A
  • UNSPSC # 27112808
Standard Collet Set,RDA 200,21 Pcs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Collet Sets

Product Details

High-grade, hardened, precision-ground spring steel construction extends product life. Wide clamping range for fewer changes, covering a continuous range of sizes. High accuracy for rigid clamping and extra concentricity.

View More

Technical Specs

  • Item Standard Collet Set
  • Collet Series RDA 200
  • Size/Range 1/16 to 3/8
  • Capacity 1/16 to 3/8
  • Number of Pieces 21
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms