Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CENTAUR

Collet Chuck,CAT40,ER32,Proj 1.000 In

  • Item # 21R356
  • My Part #
  • Mfr. Model # C40RDSR32
  • Catalog Page # N/A
  • UNSPSC # 27112807
Collet Chuck,CAT40,ER32,Proj 1.000 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Collet Chucks

Product Details

This collet chuck is for use with most ER and DA collets, and fits most CNC V-flange holders, along with some R8 taper machines.

View More

Technical Specs

  • Item Collet Chuck
  • Taper Size CAT40
  • Collet Series ER32
  • Projection 1.000"
  • Nut Dia. 1.580"
  • Nose Dia. 1.580"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.