Skip Content

DG
CENTAUR

Collet,R8,3/16 In,For Milling/Drilling

  • Item # 2PKU2
  • My Part #
  • Mfr. Model # R806
  • Catalog Page # N/A
  • Catalog Group # G4132
  • UNSPSC # 27112808
Collet,R8,3/16 In,For Milling/Drilling close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use this collet for milling and drilling operations with machines that have an R8 taper.

View More

Technical Specs

  • Item Milling/Drilling Collet
  • Collet Series R8
  • Size 3/16"
  • For Use With Milling and Drilling Machines
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.