Skip Content

DG
CENTAUR

Collet,5C,7/32 In,For Lathes

  • Item # 2PKJ5
  • My Part #
  • Mfr. Model # 5CR14
  • Catalog Page # N/A
  • Catalog Group # G4131
  • UNSPSC # 27112808
Collet,5C,7/32 In,For Lathes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

For use in turning operations, this lathe collet offers high accuracy for rigid clamping and extra concentricity. It has a wide clamping range for fewer changes, covering a continuous range of sizes. The high-grade, hardened, precision-ground spring steel construction extends its life.

View More

Technical Specs

  • Item Lathe Collet
  • Collet Series 5C
  • Size 7/32"
  • For Use With Lathes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.