Skip Content
WG
CENTAUR

Collet, RDA/DA 180,11/32

  • Item # 2PKE3
  • Mfr. Model # 180-344
  • Catalog Page # N/A
  • Catalog Group # G4140
  • UNSPSC # 27112808
Collet,RDA/DA 180,11/32 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Collets

Product Details

Featuring high-grade, hardened, precision-ground spring steel construction, this collet offers high accuracy for rigid clamping and extra concentricity. The wide clamping range enables fewer changes, covering a continuous range of sizes.

View More

Technical Specs

  • Item Milling/Drilling Collet
  • Collet Series RDA180
  • Size 11/32"
  • For Use With Collet Chucks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms