Skip Content
WG
CENTAUR

Collet,RDG/TG 100,3/8

  • Item # 2MCG5
  • My Part #
  • Mfr. Model # 70019
  • Catalog Page # N/A
  • Catalog Group # G4144
  • UNSPSC # 27112808
Collet,RDG/TG 100,3/8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Collets

Product Details

Featuring high-grade, hardened, precision-ground spring steel construction, this collet offers high accuracy for rigid clamping and extra concentricity. The wide clamping range enables fewer changes, covering a continuous range of sizes.

View More

Technical Specs

  • Item Milling/Drilling Collet
  • Collet Series RDG100
  • Size 3/8"
  • For Use With Collet Chucks
How can we improve our Technical Specifications?

Compliance and Restrictions

None