Skip Content

DG
CENTAUR

Collet,ER 25 Tapping,1/4

  • Item # 2MAU2
  • My Part #
  • Mfr. Model # 250-255
  • Catalog Page # N/A
  • Catalog Group # G4128
  • UNSPSC # 27112808
Collet,ER 25 Tapping,1/4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tapping Collets

Product Details

Featuring hardened, precision-ground, high-grade spring steel construction, this quick-change floating tap collet prevents tap breakage on operations requiring axial compensation or rigid tapping.

View More

Technical Specs

  • Item Tapping Collet
  • Collet Series ER25
  • Size 1/4"
  • For Use With Collet Chucks
How can we improve our Technical Specifications?

Compliance and Restrictions

None