Skip Content
WG
CENTAUR

Collet, ER 16,1/16

  • Item # 2LZY4
  • Mfr. Model # 160-501
  • Catalog Page # 2384
  • Catalog Group # G4134
  • UNSPSC # 27112808
Collet,ER 16,1/16 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Collets

Product Details

Featuring high-grade, hardened, precision-ground spring steel construction, this collet offers high accuracy for rigid clamping and extra concentricity. The wide clamping range enables fewer changes, covering a continuous range of sizes.

View More

Technical Specs

  • Item Milling/Drilling Collet
  • Collet Series ER16
  • Size 1/16"
  • For Use With Collet Chucks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms