Skip Content

DG
CENTAUR

Collet,RD 40,Size 1 In

  • Item # 21R077
  • My Part #
  • Mfr. Model # 400-529
  • Catalog Page # N/A
  • Catalog Group # G4075
  • UNSPSC # 27112808
Collet,RD 40,Size 1 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

High-grade, hardened, precision-ground spring steel construction extends product life. Wide clamping range for fewer changes, covering a continuous range of sizes. High accuracy for rigid clamping and extra concentricity. ER collets have 16 slots and are interchangeable with ESX type collets.

View More

Technical Specs

  • Item Collet
  • Collet Series ER40
  • Range 1
  • Size 1"
  • For Use With Collet Chucks
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.