Skip Content
WG
CENTAUR

Collet, RD 20, Size 1 To 0.5mm

  • Item # 21P887
  • Mfr. Model # 200-100
  • Catalog Page # N/A
  • Catalog Group # G4064
  • UNSPSC # 27112808
Collet,RD 20,Size 1 To 0.5mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Collets

Product Details

High-grade, hardened, precision-ground spring steel construction extends product life. Wide clamping range for fewer changes, covering a continuous range of sizes. High accuracy for rigid clamping and extra concentricity. ER collets have 16 slots and are interchangeable with ESX type collets.

View More

Technical Specs

  • Item Collet
  • Collet Series ER20
  • Range 1-0.5
  • Size 1 To 0.5mm
  • For Use With Collet Chucks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms