Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CENTAUR

Collet,RTS 40,Size 1/4 In

  • Item # 21P753
  • My Part #
  • Mfr. Model # 401-255
  • Catalog Page # N/A
  • Catalog Group # G4050
  • UNSPSC # 27112808
Collet,RTS 40,Size 1/4 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Collets

Product Details

For synchronous tapping operations using an ER collet chuck.

View More

Technical Specs

  • Item Collet
  • Collet Series ER40
  • Range 40.25
  • Size 1/4"
  • For Use With Collet Chucks
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.