DG
CENTAUR

Collet, RDO 25, 1/8 In

  • Item # 19F165
  • My Part #
  • Mfr. Model # RDO 25 1/8 COLLET
  • Catalog Page # N/A
  • Catalog Group # G4118
  • UNSPSC # 27112808
Collet, RDO 25, 1/8 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Collets

Product Details

High-grade, hardened, precision-ground spring steel construction extends product life. Wide clamping range for fewer changes, covering a continuous range of sizes. High accuracy for rigid clamping and extra concentricity.

View More

Technical Specs

  • Item Collet
  • Collet Series RDO25
  • Range 25.125
  • Size 1/8"
  • For Use With Collet Chucks
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms