Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CENGAGE LEARNING

NEC 2005 Handbook

  • Item# 8F436
  • Mfr. Model# 9780877656258
  • Catalog Page# N/A
  • UNSPSC# 55101524
NEC 2005 Handbook close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Reference Book
  • Book Title NEC 2005 Handbook
  • Book Format Paperback
  • Book Type Electrical
  • Publisher NFPA (Distributed By Delmar, Cengage Learning)
  • Publication Date 24/01/2008
  • ISBN-10 877656258
  • ISBN-13 978-0877656258
  • Language English
  • Number of Pages 1250
  • Height 11-3/64"
  • Width 8-53/64"
  • Depth 2-1/8"
  • Book Description This Handbook is the Equivalent of an Annotated Edition of the 2005 Nec that offers Insights into New and More Difficult Articles in order to Guide Users to Success in Interpreting and Applying Current Code Requirements to all Types of Electrical Installations, A Valuable Information Resource for Anyone Involved in Electrical Design, Installation and Inspection, The Nec 2005 Handbook is Updated Every Three Years and Provides 100% of the Information Needed to "Meet Code" and Avoid Costly Errors
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.