C3
CELLUCAP

Collared Disposable Coveralls with Elastic Material, White, XL

  • Item # 22CU20
  • My Part #
  • Mfr. Model # 5740X
  • Catalog Page # N/A
  • UNSPSC # 46181503
Collared Disposable Coveralls with Elastic Material, White, XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $111.93 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cellucap® collared disposable coveralls feature microporous film laminated to a spunbonded polypropylene substrate to provide a barrier that is strong and breathable. It helps provide an effective shield against many liquids.

View More

Technical Specs

  • Item Collared Disposable Coveralls
  • Coverall Style Collared Coverall
  • Disposable Clothing Size XL
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Seam Style Serged
  • Color White
  • Closure Type Zipper
  • Standards ANSI/ISEA 101-1996
  • Inseam 29-1/2"
  • Fits Chest Size 53"
  • Fits Waist Size 56"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.