Skip Content

DG
CELLUCAP

Polypropylene, 24" Diameter, Size: Universal, Package Quantity 100

  • Item # 3RKU1
  • My Part #
  • Mfr. Model # BIX4HSDGRA
  • Catalog Page # N/A
  • Catalog Group # E9211
  • UNSPSC # 42131604
Bouffant Cap,White,Universal,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Material Polypropylene
  • Package Quantity 100
  • Size Universal
  • Color White
  • Metal Detectable No
  • Diameter 24"
  • Item Bouffant Cap
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.