Skip Content
WG
CELLUCAP

Polypropylene-Lint Free, 21" Diameter, Size: Universal, Package Quantity 100

  • Item # 3PB34
  • My Part #
  • Mfr. Model # BI4DGRGRA
  • Catalog Page # N/A
  • UNSPSC # 53131625
Bouffant Cap,Green,Universal,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Material Polypropylene-Lint Free
  • Package Quantity 100
  • Size Universal
  • Color Green
  • Metal Detectable No
  • Diameter 21"
  • Package Type Box
  • Item Bouffant Cap
  • Fabric Weight 0.35 oz./sq. yd.
  • Series Cellucap
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products