TP
CELLTREAT

Plastic Erlenmeyer/Fernbach Flask Cap, Green, 24 PK

  • Item # 38C805
  • My Part #
  • Mfr. Model # 229895
  • Catalog Page # N/A
  • UNSPSC # 41121804
Plastic Erlenmeyer/Fernbach Flask Cap, Green, 24 PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $79.31 / pkg. of 24
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with a wide base, this conical flask can be used to store, mix, or heat chemical solutions. Its narrow neck allows use with clamps and stoppers.

View More

Technical Specs

  • Item Erlenmeyer/Fernbach Flask Cap
  • Flask Type Erlenmeyer
  • Labware Basic Material Plastic
  • Labware Body Material Polyethylene (PE)
  • Includes Closure Yes
  • Labware Closure Color Green
  • Sterile/Non-Sterile Sterile
  • Autoclavable No
  • Labware Clarity Colored
  • Labware Body Color Green
  • Labware Closure Type Screw On
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.