Navigation Menu New

Access My Account, Order History, Lists and more here.

38C763 229411 UNSPSC # 41121703

Tap image to zoom.

Roll over image to zoom.

Plastic, Centrifuge Tube, 15 mL, Polypropylene, Sterile, PK 500

  • Item # 38C763
  • Mfr. Model # 229411
  • UNSPSC # 41121703
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Centrifuge Tube
  • Labware Tube Type Centrifuge Tube
  • Labware Nominal Capacity - Metric 15 mL
  • Labware Outside Dia. - Metric 16.6 mm
  • Labware Length - Metric 120.23 mm
  • Graduation Range 0.1mL to 15mL
  • Labware Basic Material Plastic
  • Labware Body Material Polypropylene
  • Sterile/Non-Sterile Sterile
  • Autoclavable Yes
  • Temp. Range (C) -80 Degrees to 100 Degrees
  • Temp. Range (F) -112 Degrees to 249.8 Degrees
  • Labware Body Color Clear
  • Graduation Subdivisions 0.5 mL
  • For Use With Centrifugation/Liquid Handling
  • Max. Relative Centrifugal Force (xG) 12,000
  • Special Features Bag
  • Tolerance +/-2%
Back to Top