Navigation Menu New

Access My Account, Order History, Lists and more here.

20AR87 229456 UNSPSC # 41121703

Tap image to zoom.

Roll over image to zoom.

Plastic, Centrifuge Tube, 50 mL, Polypropylene, Non-Sterile, PK 500

  • Item # 20AR87
  • Mfr. Model # 229456
  • UNSPSC # 41121703
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Centrifuge Tube
  • Labware Tube Type Centrifuge Tube
  • Labware Nominal Capacity - Metric 50 mL
  • Labware Outside Dia. - Metric 28.7 mm
  • Labware Length - Metric 120.23 mm
  • Graduation Range 0.5mL to 50mL
  • Labware Basic Material Plastic
  • Labware Body Material Polypropylene
  • Sterile/Non-Sterile Non-Sterile
  • Autoclavable Yes
  • Temp. Range (C) -80 Degrees to 120 Degrees
  • Temp. Range (F) -112 Degrees to 249.8 Degrees
  • Labware Body Color Clear
  • Graduation Subdivisions 2.5 mL
  • For Use With Centrifugation/Liquid Handling
  • Max. Relative Centrifugal Force (xG) 16,000
  • Special Features Bag
  • Tolerance +/-2%
Back to Top